This item is Discontinued.

Safavieh 9 x 12 ft. Sonoma Contemporary Rectangle Power Loomed Rug Gray & Ivory SON393F-9

9 x 12 ft. Sonoma Contemporary Rectangle Power Loomed Rug Gray & Ivory (Discontinued)

  • Mfr # SON393F-9
  • Zoro # G209827078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SON393F-9
Zoro #
G209827078
UPC #
195058107884
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft

Details

Color
Grey/Ivory
Weave
power loomed
Material
40% Jute, 40% Wool, 20% Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.