Zoro Homepage

9 x 12 ft. Toscana Rectangle Power Loomed Rug Grey & Ivory

  • Mfr # TOS668F-9

  • Zoro # G511552910


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Pile Height
1/2 in
Weave
power loomed
Color
Grey/Ivory
Material
Polyester
Size
9ft X12ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOS668F-9
Zoro #
G511552910
UPC #
195058524193
Country of Origin
China

Dimensions

Pile Height
1/2 in
Size
9ft X12ft

Details

Weave
power loomed
Color
Grey/Ivory
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.