Zoro Homepage

9 x 12 ft. Total Performance Hand Hooked Area RugLight Blue & Ivory

  • Mfr # TLP416B-9

  • Zoro # G609289728


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.25 in
Material
Poly-arcylic
Weave
hand tufted / hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP416B-9
Zoro #
G609289728
UPC #
683726440871
Country of Origin
China

Dimensions

Pile Height
0.25 in
Size
9ft X12ft

Details

Material
Poly-arcylic
Color
Light Blue/Ivory
Weave
hand tufted / hooked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.