This item is Discontinued.

Safavieh 9 x 12 ft. Veranda Rectangle Area Rug Creme & Brown VER097-0215-9

9 x 12 ft. Veranda Rectangle Area Rug Creme & Brown (Discontinued)

  • Mfr # VER097-0215-9
  • Zoro # G411534641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER097-0215-9
Zoro #
G411534641
UPC #
195058226769
Country of Origin
Turkey

Dimensions

Pile Height
0.16 in
Size
9ft X12ft

Details

Weave
power loomed
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Color
Creme/Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.