Zoro Homepage

9 x 12 ft. Vogue Power Loomed Rectangle Rust & Gray Area Rug

  • Mfr # VGE158P-9

  • Zoro # G211548886


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.28 in
Material
Polyester, Polypropylene, Cotton
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGE158P-9
Zoro #
G211548886
UPC #
195058684675
Country of Origin
China

Dimensions

Pile Height
0.28 in
Size
9ft X12ft

Details

Color
Rust/Grey
Material
Polyester, Polypropylene, Cotton
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.