
9 x 13 ft. Rectangle Nirvana Bohemian Area Rug Creme & Red
Mfr # NVA132C-9
Zoro # G909285956
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Color
Creme/Red
Pattern
nirvana
Material
73% Polyester, 22% Cotton, 5% Polycotton
Size
9 ftx13 ft
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVA132C-9
Zoro #
G909285956
UPC #
889048521230
Country of Origin
Turkey
Dimensions
Size
9 ftx13 ft
Details
Color
Creme/Red
Pattern
nirvana
Material
73% Polyester, 22% Cotton, 5% Polycotton
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.