Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 9 x 9 ft. Monaco Power Loomed Square Area Rug Blue & Light Grey MNC255M-9SQ

9 x 9 ft. Monaco Power Loomed Square Area Rug Blue & Light Grey (Discontinued)

  • Mfr # MNC255M-9SQ
  • Zoro # G211535701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC255M-9SQ
Zoro #
G211535701
UPC #
889048967496
Country of Origin
Turkey

Dimensions

Size
8 ft-8inx8 ft-8in
Pile Height
0.35in

Details

Color
Blue/Light Grey
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.