This item is Discontinued.

Safavieh 9 x 9 ft. SGH-Hudson Power Loomed Round Shag RugNavy & Ivory SGH280C-9R

9 x 9 ft. SGH-Hudson Power Loomed Round Shag RugNavy & Ivory (Discontinued)

  • Mfr # SGH280C-9R
  • Zoro # G809748681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGH280C-9R
Zoro #
G809748681
UPC #
889048325470
Country of Origin
Türkiye

Dimensions

Pile Height
1.81in
Size
9 ft x 9 ft

Details

Color
Navy/Ivory
Pattern
hudson shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.