Zoro Homepage

Aariz Rectangle Bar Stools, Cognac & Natural

  • Mfr # BST1010B

  • Zoro # G312024906


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Fabric Color
Cognac
Wood Color
Natural
Fabric Material
Leather
Size Dimension
18.5 in X20 in X30 in
Capacity
275 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST1010B
Zoro #
G312024906
UPC #
195058018128
Country of Origin
China

Dimensions

Size Dimension
18.5 in X20 in X30 in

Details

Fabric Color
Cognac
Wood Color
Natural
Fabric Material
Leather
Capacity
275 Lbs.
Color
Cognac , Natural
Finish
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.