Zoro Homepage

Abbie Console Table - Brown

  • Mfr # AMH6548A

  • Zoro # G910667796


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black , Dark Walnut
Metal Color
Black
Metal Type
Iron
Weight Capacity
20 Lbs.
Shelf Dimensions
38.39 in X 12.40 in X 29.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6548A
Zoro #
G910667796
UPC #
683726971016
Country of Origin
China

Dimensions

Shelf Dimensions
38.39 in X 12.40 in X 29.92 in
Size
39.8 in X13.8 in X36.2 in

Details

Color
Black , Dark Walnut
Metal Color
Black
Metal Type
Iron
Weight Capacity
20 Lbs.
Number of Shelves
1
Finish
Nc Coating
Wood Type
Pine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.