
Abella Accent Table, Silver & Polish Aluminum
Mfr # FOX4518A
Zoro # G111838568
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
80 lbs.
Dimensions
15 in X 15 in X 19 in
Metal Color
Silver
Color
Silver
Intended / Approved Use
Residential Use Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOX4518A
Zoro #
G111838568
UPC #
889048318342
Country of Origin
China
Dimensions
Dimensions
15 in X 15 in X 19 in
Details
Weight Capacity
80 lbs.
Metal Color
Silver
Finish
Silver Polished
Color
Silver
Intended / Approved Use
Residential Use Only
Metal Type
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.