This item is Discontinued.

Safavieh Abram Console Table, Steel Teal - 30.1 x 14.4 x 33.9 in. AMH6636B

Abram Console Table, Steel Teal - 30.1 x 14.4 x 33.9 in. (Discontinued)

  • Mfr # AMH6636B
  • Zoro # G010670375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6636B
Zoro #
G010670375
UPC #
683726265108
Country of Origin
China

Dimensions

Dimensions
33.9 in X 14.4 in X 30.1 in
Drawer/Shelf Dimensions
Drawer: 10.24 in X 3.54 in X 11.02 in Shelf: 29.53 in X 12.20 in X 11.42 in

Details

Intended / Approved Use
Residential Use Only
Color
Dark Teal
Quantity of Drawers
1
Quantity of Shelves
1
Wood Species
Pine
Assembly
Assembly Required
Weight Capacity
35 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.