Zoro Homepage

Abri Cushion Box, White

  • Mfr # PAT7037C

  • Zoro # G112315709


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Metal Type
Galvanized Steel
Weight Capacity
50 lbs.
Wood Species
Eucalyptus Wood
Assembly
Assembly Required
Dimensions
47.6 in X 19.6 in X 18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT7037C
Zoro #
G112315709
UPC #
889048843813
Country of Origin
China

Dimensions

Dimensions
47.6 in X 19.6 in X 18.9 in

Details

Metal Type
Galvanized Steel
Weight Capacity
50 lbs.
Wood Species
Eucalyptus Wood
Assembly
Assembly Required
Intended / Approved Use
Residential Use Only
Color
White Washed
Metal Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.