
Adirondack Accent RugsBlue & Black 2 ft.-6 in. x 4 ft.
Mfr # ADR111A-24
Zoro # G609437501
product price: $37.75
/eaKey Features
Weave
power loomed
Pile Height
0.35 in
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Blue/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADR111A-24
Zoro #
G609437501
UPC #
889048036000
Country of Origin
Turkey
Dimensions
Pile Height
0.35 in
Size
2ft X4ft
Details
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Blue/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.