Zoro Homepage

Adirondack Global Rectangular Area Rug, Grey & Ivory - 8 x 10 ft.

  • Mfr # ADR270F-8

  • Zoro # G409538309


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Ivory
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Pile Height
0.35in
Size
8inX10in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR270F-8
Zoro #
G409538309
UPC #
195058000567
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
8inX10in

Details

Color
Grey/Ivory
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.