Zoro Homepage

Adirondack Medium Rectangle Area RugIvory & Sage 6 x 9 ft.

  • Mfr # ADR109V-6

  • Zoro # G409632731


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.35 in
Weave
power loomed
Size
6ft X9ft
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Sage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR109V-6
Zoro #
G409632731
UPC #
889048191952
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
6ft X9ft

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Sage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.