Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Adirondack Oversized RugsRed & Black 2 ft. 6 in. x 22 ft. ADR116F-222

Adirondack Oversized RugsRed & Black 2 ft. 6 in. x 22 ft. (Discontinued)

  • Mfr # ADR116F-222
  • Zoro # G309291458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR116F-222
Zoro #
G309291458
UPC #
889048253476
Country of Origin
Turkey

Dimensions

Size
2ft X22ft
Pile Height
0.35 in

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Red/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.