This item is Discontinued.

Safavieh Adirondack Power Loomed Medium Rectangle Rugs; Ivory & Charcoal - 5 ft.-1 in. x 7 ft.-6 in. ADR104N-5

Adirondack Power Loomed Medium Rectangle Rugs; Ivory & Charcoal - 5 ft.-1 in. x 7 ft.-6 in. (Discontinued)

  • Mfr # ADR104N-5
  • Zoro # G711666837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR104N-5
Zoro #
G711666837
UPC #
889048152601
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
5 ft X 7 ft

Details

Color
Ivory/Charcoal
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.