This item is Discontinued.

Safavieh Adirondack Power Loomed Rectangle Rug- Ivory - Silver- 2 ft. 6 in. x 4 ft. ADR113B-24

Adirondack Power Loomed Rectangle Rug- Ivory - Silver- 2 ft. 6 in. x 4 ft. (Discontinued)

  • Mfr # ADR113B-24
  • Zoro # G309288472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR113B-24
Zoro #
G309288472
UPC #
889048036826
Country of Origin
China

Dimensions

Pile Height
0.35 in
Size
2ft X4ft

Details

Weave
power loomed
Color
Ivory/Silver
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.