This item is Discontinued.

Safavieh Adirondack Power Loomed Rectangle Rug- Ivory - Silver- 2 ft. 6 in. x 8 ft. ADR101B-28

Adirondack Power Loomed Rectangle Rug- Ivory - Silver- 2 ft. 6 in. x 8 ft. (Discontinued)

  • Mfr # ADR101B-28
  • Zoro # G209288084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR101B-28
Zoro #
G209288084
UPC #
683726535928
Country of Origin
China

Dimensions

Pile Height
0.35 in
Size
2ft X8ft

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.