
Adirondack Power Loomed Rectangle Rug- Light Blue - Dark Blue- 3 x 5 ft.
Mfr # ADR110F-3
Zoro # G109287859
product price: $47.69
/eaKey Features
Pile Height
0.35 in
Color
Light Blue/Dark Blue
Size
3ft X5ft
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADR110F-3
Zoro #
G109287859
UPC #
889048035812
Country of Origin
China
Dimensions
Pile Height
0.35 in
Size
3ft X5ft
Details
Color
Light Blue/Dark Blue
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.