Zoro Homepage

Adirondack Power Loomed Rectangle Rug- Silver - Blue- 4 x 6 ft.

  • Mfr # ADR112F-4

  • Zoro # G109288689


product price: $74.45
/ea

Key Features

Pile Height
0.35 in
Weave
power loomed
Color
Silver/Blue
Material
55% Polypropylene, 40% Jute, 5% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR112F-4
Zoro #
G109288689
UPC #
889048036604
Country of Origin
China

Dimensions

Pile Height
0.35 in
Size
4ft X6ft

Details

Weave
power loomed
Color
Silver/Blue
Material
55% Polypropylene, 40% Jute, 5% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.