This item is Discontinued.

Safavieh Adirondack Power Loomed Rectangle Rug- Silver - Blue- 5 ft. 1 in. x 7 ft. 6 in. ADR112F-5

Adirondack Power Loomed Rectangle Rug- Silver - Blue- 5 ft. 1 in. x 7 ft. 6 in. (Discontinued)

  • Mfr # ADR112F-5
  • Zoro # G609542328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR112F-5
Zoro #
G609542328
UPC #
889048036611
Country of Origin
China

Dimensions

Pile Height
0.35in
Size
5 ft-1inX7 ft-6in

Details

Color
Silver/Blue
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.