This item is Discontinued.

Safavieh Adirondack Power Loomed Rectangle Rug, Silver - Ivory, 2 Ft. 6 In. X 10 Ft. ADR114B-210

Adirondack Power Loomed Rectangle Rug, Silver - Ivory, 2 Ft. 6 In. X 10 Ft. (Discontinued)

  • Mfr # ADR114B-210
  • Zoro # G310621718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR114B-210
Zoro #
G310621718
UPC #
889048037137
Country of Origin
China

Dimensions

Pile Height
0.35in
Size
2 ft-6inX10 ft

Details

Color
Silver/Ivory
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.