Zoro Homepage

Adirondack Power Loomed Rectangle RugLight Grey & Teal 4 x 6 ft.

  • Mfr # ADR108L-4

  • Zoro # G909435580


product price: $74.35
/ea

Key Features

Pile Height
0.35 in
Color
Light Grey/Teal
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR108L-4
Zoro #
G909435580
UPC #
889048426504
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
4ft X6ft

Details

Color
Light Grey/Teal
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.