This item is Discontinued.

Safavieh Adirondack Power Loomed Round Area Rug; Light Grey & Ivory - 6 x 6 ft. ADR129B-6R

Adirondack Power Loomed Round Area Rug; Light Grey & Ivory - 6 x 6 ft. (Discontinued)

  • Mfr # ADR129B-6R
  • Zoro # G311672443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR129B-6R
Zoro #
G311672443
UPC #
889048427129
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
6ft X6ft

Details

Weave
power loomed
Color
Light Grey/Ivory
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.