This item is Discontinued.

Safavieh Adirondack Power Loomed Round Area Rug, Sage and Cream - 6 x 6 ft. ADR125X-6R

Adirondack Power Loomed Round Area Rug, Sage and Cream - 6 x 6 ft. (Discontinued)

  • Mfr # ADR125X-6R
  • Zoro # G609541505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR125X-6R
Zoro #
G609541505
UPC #
889048326613
Country of Origin
Türkiye

Dimensions

Size
6ft X6ft
Pile Height
0.35 in

Details

Color
Sage/Cream
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.