This item is Discontinued.

Safavieh Adirondack Power Loomed Round Rug- Ivory - Silver- 4 x 4 ft. ADR101B-4R

Adirondack Power Loomed Round Rug- Ivory - Silver- 4 x 4 ft. (Discontinued)

  • Mfr # ADR101B-4R
  • Zoro # G109830345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR101B-4R
Zoro #
G109830345
UPC #
889048003644
Country of Origin
China

Dimensions

Pile Height
0.35 in
Size
4ft X4ft

Details

Color
Ivory/Silver
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.