This item is Discontinued.

Safavieh Adirondack Power Loomed Runner Area Rug, Ivory and Slate - 2 ft.-6 in. x 6 ft. ADR108S-26

Adirondack Power Loomed Runner Area Rug, Ivory and Slate - 2 ft.-6 in. x 6 ft. (Discontinued)

  • Mfr # ADR108S-26
  • Zoro # G809286435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR108S-26
Zoro #
G809286435
UPC #
889048207868
Country of Origin
Türkiye

Dimensions

Pile Height
0.35 in
Size
2ft X6ft

Details

Weave
power loomed
Color
Ivory/Slate
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.