Zoro Homepage

Adirondack Power Loomed Small Rectangular Area Rug, Grey and Yellow - 4 x 6 ft.

  • Mfr # ADR134H-4

  • Zoro # G009288932


product price: $74.35
/ea

Key Features

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Grey/Yellow
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR134H-4
Zoro #
G009288932
UPC #
889048428072
Country of Origin
Turkey

Dimensions

Size
4ft X6ft
Pile Height
0.35 in

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Grey/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.