Zoro Homepage

Adirondack Power Loomed Small Rectangular Area Rug Light Grey & Grey - 4 x 6 ft.

  • Mfr # ADR131C-4

  • Zoro # G011561962


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Size
4inX6in
Color
Light Grey/Grey
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Pile Height
0.35in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR131C-4
Zoro #
G011561962
UPC #
889048427266
Country of Origin
Turkey

Dimensions

Size
4inX6in
Pile Height
0.35in

Details

Color
Light Grey/Grey
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.