This item is Discontinued.

Safavieh Adirondack Round Area Rug; Ivory & Sage - 6 x 6 ft. ADR109V-6R

Adirondack Round Area Rug; Ivory & Sage - 6 x 6 ft. (Discontinued)

  • Mfr # ADR109V-6R
  • Zoro # G811666126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR109V-6R
Zoro #
G811666126
UPC #
889048191969
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
6ft X6ft

Details

Weave
power loomed
Color
Ivory/Sage
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.