This item is Discontinued.

Safavieh Adirondack Round Area RugIvory & Sage 8 x 8 ft. ADR109V-8R

Adirondack Round Area RugIvory & Sage 8 x 8 ft. (Discontinued)

  • Mfr # ADR109V-8R
  • Zoro # G809831949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR109V-8R
Zoro #
G809831949
UPC #
889048249349
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
8inX8in

Details

Color
Ivory/Sage
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.