This item is Discontinued.

Safavieh Adirondack Round RugsSilver & Multi Color 6 x 6 ft. ADR111G-6R

Adirondack Round RugsSilver & Multi Color 6 x 6 ft. (Discontinued)

  • Mfr # ADR111G-6R
  • Zoro # G209437369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR111G-6R
Zoro #
G209437369
UPC #
889048036185
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
6ft X6ft

Details

Weave
power loomed
Color
Silver/Multi
Material
55% Polypropylene, 40% Jute, 5% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.