Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Adirondack Square RugsSilver & Ivory 4 x 4 ft. ADR114B-4SQ

Adirondack Square RugsSilver & Ivory 4 x 4 ft. (Discontinued)

  • Mfr # ADR114B-4SQ
  • Zoro # G509291791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR114B-4SQ
Zoro #
G509291791
UPC #
889048252783
Country of Origin
Turkey

Dimensions

Size
4ft X4ft
Pile Height
0.35 in

Details

Weave
power loomed
Color
Silver/Ivory
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.