This item is Discontinued.

Safavieh Adrienne Linen Chrome Leg Swivel Office Chair, Grey OCH4501A

Adrienne Linen Chrome Leg Swivel Office Chair, Grey (Discontinued)

  • Mfr # OCH4501A
  • Zoro # G610672380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCH4501A
Zoro #
G610672380
UPC #
889048413382
Country of Origin
China

Dimensions

Size Dimension
24 in X21.6 in X34.5 in

Details

Metal Color
Chrome
Fill Material
Foam
Fabric Material
Linen
Color
Grey / Chrome
Metal Type
Iron
Finish Surface Treatment
Electroplating
Capacity
275 Lbs.

Description

Adrienne Linen Chrome Leg Swivel Office Chair, Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.