
Akita Folding Table, Black
Mfr # PAT7503A
Zoro # G411807578
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coating
Frame Color
Black
Metal Type
Steel
Weight Capacity
132.3 lbs.
Tabletop Material
Wicker / Steel Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT7503A
Zoro #
G411807578
UPC #
889048880337
Country of Origin
China
Dimensions
Size Dimension
55 in X31.25 in X29.5 in
Dimensions
55 in X 31.2 in X 29.5 in
Details
Finish
Powder Coating
Frame Color
Black
Metal Type
Steel
Weight Capacity
132.3 lbs.
Tabletop Material
Wicker / Steel Frame
Tabletop Color
Black
Contents
Wicker / Steel Frame
Intended / Approved Use
Residential Use Only
Fabric
Polyester
Assembled/Unassembled
Unassembled
Metal Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.