Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Akita Folding Table, Grey Brown & White

  • Mfr # PAT7503C

  • Zoro # G711840596


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Wicker / Steel Frame
Weight Capacity
132.3 Lbs.
Color
Grey Brown, White
Finish
Powder Coating
Size Dimension
55inX31.25inX29.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT7503C
Zoro #
G711840596
UPC #
195058205740
Country of Origin
China

Dimensions

Size Dimension
55inX31.25inX29.5in

Details

Seat Material
Wicker / Steel Frame
Weight Capacity
132.3 Lbs.
Color
Grey Brown, White
Finish
Powder Coating
Metal Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.