
Akita Folding Table, Grey
Mfr # PAT7503B
Zoro # G111807571
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Grey
Size Dimension
55 in X 31.25 in X 29.5 in
Weight Capacity
132.3 Lbs.
Finish
Powder Coating
Metal Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT7503B
Zoro #
G111807571
UPC #
889048880344
Country of Origin
China
Dimensions
Size Dimension
55 in X 31.25 in X 29.5 in
Details
Frame Color
Grey
Tabletop Color
Grey
Weight Capacity
132.3 Lbs.
Finish
Powder Coating
Metal Type
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.