Zoro Homepage

Alan 1 Shelf Desk with Drawer, Rustic Brown & Black

  • Mfr # DSK2205A

  • Zoro # G611840443


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Drawer Dimensions
12.6 in X 19.3 in X 1.8 in
Size Dimension
43.3 in X21.7 in X29.5 in
Number of Shelves
1
Metal Color
Black
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSK2205A
Zoro #
G611840443
UPC #
889048445406
Country of Origin
China

Dimensions

Drawer Dimensions
12.6 in X 19.3 in X 1.8 in
Size Dimension
43.3 in X21.7 in X29.5 in
Shelf Dimensions
27.2 in X 21.3 in X 2.9 in

Details

Number of Shelves
1
Metal Color
Black
Color
Rustic Brown , Black
Number of Drawers
1
Material
Mdf
Finish
Pvc
Metal Type
Metal Tube
Wood Color
Oak
Weight Capacity
100 Lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.