This item is Discontinued.

Safavieh Alanna Glass Pineapple Single Lamp- Black - 24 x 11 x 11 in. LITS4003A

Alanna Glass Pineapple Single Lamp- Black - 24 x 11 x 11 in. (Discontinued)

  • Mfr # LITS4003A
  • Zoro # G610634142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LITS4003A
Zoro #
G610634142
UPC #
683726649601
Country of Origin
China

Dimensions

Cord Length
60in

Details

Material
Resin / Glass
Color
Black / Clear
Bulb Type
E26 Led A19 9w
Bulb Base Type
E26 Screw Terminal
Shade Color
Cream
Maximum Wattage
13w
Fabric Material
100% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.