Zoro Homepage

Aldo Mahogany Linen Bar Stool

  • Mfr # HUD8218A

  • Zoro # G110714993


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39.8in
Overall Width
24.2in
Color
True Taupe
Capacity
275 Lbs.
Material
60% Linen/ 40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUD8218A
Zoro #
G110714993
UPC #
683726542070
Country of Origin
China

Dimensions

Overall Height
39.8in
Overall Width
24.2in
Depth
19.6in
Size Dimension
19.6inX24.2inX43.7in

Details

Color
True Taupe
Capacity
275 Lbs.
Material
60% Linen/ 40% Polyester
Seat Material
Leather
Item
Sitting Stool
Assembly
Not Required
Features
Durable, Upholstered
Number of Legs
4
Base Shape
Four-legged
Chair/Seat Type
Bar Stool
Wood Color
Cherry Mahogany
Wood Content
Birch

Description

Aldo Mahogany Linen Bar Stool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.