
Alice Console Table - Pickled Oak
Mfr # AMH6571A
Zoro # G310610293
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Number of Legs
4
Assembly
Unassembled
Weight Capacity
45 Lbs
Overall Depth
14.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMH6571A
Zoro #
G310610293
UPC #
683726403272
Country of Origin
China
Dimensions
Overall Depth
14.2 in
Drawer Dimensions
14.38 in X 12.75 in X 3.75 in
Overall Width
35.8 in
Size
35.8 in x 14.2 in x 34.1 in
Overall Height
34.1 in
Details
Number of Legs
4
Assembly
Unassembled
Weight Capacity
45 Lbs
Shape
Rectangle
Number of Drawers
2
Number of Shelves
3
Wood Type
Elm
Metal Color
Dark Silver
Color
Weathered Oak
Finish
Nc Coating
Includes
Base
Item
Console Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.