Zoro Homepage

Aliyah 2 Drawer Console Table, Distressed & Grey

  • Mfr # CNS5729B

  • Zoro # G111850966


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Metal Type
Zinc Alloy
Metal Color
Antique Black
Wood Type
Pine/ Mdf
Weight Capacity
40 Lbs.
Color
Distressed Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5729B
Zoro #
G111850966
UPC #
195058020404
Country of Origin
China

Dimensions

Size
35.5 in X13 in X29.5 in
Drawer Dimensions
16.1 in X 8.6 in X 4.4 in

Details

Metal Type
Zinc Alloy
Metal Color
Antique Black
Wood Type
Pine/ Mdf
Weight Capacity
40 Lbs.
Color
Distressed Grey
Finish
Water Based Paint
Number of Drawers
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.