
Aliyah 2 Drawer Console Table, Distrssed White
Mfr # CNS5729D
Zoro # G611850879
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Dimensions
35.5 in X 13 in X 29.5 in
Quantity of Shelves
1
Metal Color
Antique Black
Quantity of Drawers
2
Color
Distressed White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNS5729D
Zoro #
G611850879
UPC #
195058020428
Country of Origin
China
Dimensions
Dimensions
35.5 in X 13 in X 29.5 in
Drawer/Shelf Dimensions
Drawers: 16.1 in X 8.6 in X 4.4 in Shelf: 31.9 in X 9.4 in X 15.9 in
Details
Quantity of Shelves
1
Metal Color
Antique Black
Quantity of Drawers
2
Color
Distressed White
Intended / Approved Use
Residential Use Only
Finish
Water Based Paint
Assembly
Assembly Required
Metal Type
Zinc Alloy
Wood Species
Pine / Mdf
Weight Capacity
40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.