
Aliyah 2 Drawer Console Table, Greige
Mfr # CNS5729C
Zoro # G311850865
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Metal Type
Zinc Alloy
Number of Drawers
2
Weight Capacity
40 Lbs.
Drawer Dimensions
16.1 in X 8.6 in X 4.4 in
Wood Type
Pine/ Mdf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNS5729C
Zoro #
G311850865
UPC #
195058020411
Country of Origin
China
Dimensions
Drawer Dimensions
16.1 in X 8.6 in X 4.4 in
Size
35.5 in X13 in X29.5 in
Details
Metal Type
Zinc Alloy
Number of Drawers
2
Weight Capacity
40 Lbs.
Wood Type
Pine/ Mdf
Metal Color
Antique Black
Color
Greige
Finish
Water Based Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.