Zoro Homepage

Aliyah 4 Drawer Console Table, Black

  • Mfr # CNS5730A

  • Zoro # G411850871


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Wood Type
Pine/ Mdf
Metal Type
Zinc Alloy
Metal Color
Antique Black
Drawer Dimensions
19.3 in X 8.6 in X 2.8 in
Weight Capacity
40 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5730A
Zoro #
G411850871
UPC #
195058020435
Country of Origin
China

Dimensions

Drawer Dimensions
19.3 in X 8.6 in X 2.8 in
Shelf Dimensions
38.5 in X 9.4 in X 14.4 in
Size
42 in X13 in X29.5 in

Details

Wood Type
Pine/ Mdf
Metal Type
Zinc Alloy
Metal Color
Antique Black
Weight Capacity
40 Lbs.
Number of Drawers
2
Number of Shelves
1
Finish
Water Based Paint
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.