Zoro Homepage

Allura 1 Drawer Accent Table, Distressed & White

  • Mfr # ACC5718A

  • Zoro # G311838412


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Antique Black
Finish
Water Based Paint
Color
Distressed White
Quantity of Shelves
1
Weight Capacity
40 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC5718A
Zoro #
G311838412
UPC #
195058020077
Country of Origin
China

Dimensions

Dimensions
19 in X 15.8 in X 26 in
Drawer/Shelf Dimensions
Drawer: 13.3 in X 9.8 in X 3.5 in Shelf: 14.3 in X 11.2 in X 12.4 in

Details

Metal Color
Antique Black
Finish
Water Based Paint
Color
Distressed White
Quantity of Shelves
1
Weight Capacity
40 lbs.
Quantity of Drawers
1
Metal Type
Zinc Alloy
Intended / Approved Use
Residential Use Only
Wood Species
Pine/mdf
Assembly
Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.