Zoro Homepage

Allura 2 Drawer Console Table, Distressed & White

  • Mfr # CNS5725A

  • Zoro # G011851117


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Wood Species
Pine / Mdf
Quantity of Shelves
1
Drawer/Shelf Dimensions
Drawers: 15 in X 9.8 in X 4.4 in Shelf: 30.9 in X 8.4 in X 15.2 in
Finish
Water Based Paint
Metal Color
Antique Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5725A
Zoro #
G011851117
UPC #
195058020251
Country of Origin
China

Dimensions

Drawer/Shelf Dimensions
Drawers: 15 in X 9.8 in X 4.4 in Shelf: 30.9 in X 8.4 in X 15.2 in
Dimensions
35.5 in X 13 in X 29.5 in

Details

Wood Species
Pine / Mdf
Quantity of Shelves
1
Finish
Water Based Paint
Metal Color
Antique Black
Intended / Approved Use
Residential Use Only
Metal Type
Zinc Alloy
Quantity of Drawers
2
Color
Distressed White
Weight Capacity
40 lbs.
Assembly
Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.