Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Alpha 5 Tier Shelving- Chrome - 32.5 x 71.6 x 18 in. HAC2003A

Alpha 5 Tier Shelving- Chrome - 32.5 x 71.6 x 18 in. (Discontinued)

  • Mfr # HAC2003A
  • Zoro # G109944547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAC2003A
Zoro #
G109944547
UPC #
889048181083
Country of Origin
China

Dimensions

Size
35.7inX18inX71in

Details

Material
Carbon Steel
Finish
Powder Coating
Color
Black
No. of Shelves
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.